Motion
58068
Mi Item #11006938
MFR #58068
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11006938
MFR #58068

Mfr description
58068 7" X 3/32" TIGER MECHANIZED PIPELI
  • Designed to Fit – Tiger Mech reaches the bead without widening the bevel
  • Optimized Performance – Designed specifically to grind starts and stops on J and K bevels
  • Superior Life & Cut – A blend of Zirconia Alumina and Ceramic grains bite into the bead fast while the strong bond delivers long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Overall Height
    0.9500 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Grit Number
    30
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)