Motion
58335
MI ITEM #11006942
MFR #58335
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11006942
MFR #58335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
58335 4" X 1/4" TIGER CERAMIC TYPE 27 GR
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Proprietary fiberglass design absorbs vibration and enhances feedback for a better operator experience
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts

Specifications

  • Overall Height
    0.4000 in
  • Overall Length
    4.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • Overall Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought