1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
XLG1000FG-85MM MTW PT-1DP
Straight Running, 85 mm Flight Width, 1.0000 in Chain Pitch
Mi Item #
11009034
MFR #
XLG1000FG-85MM MTW PT-1DP
Price
$41.79
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC XLG1000FG-85MM MTW PT-1DP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
XLG1000FG-85MM MTW PT-1DP
Straight Running, 85 mm Flight Width, 1.0000 in Chain Pitch
Mi Item #
11009034
MFR #
XLG1000FG-85MM MTW PT-1DP
Mfr description
874.43.10 XLG1000FG-85MM_MTW_PT-1DP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.79
/ft
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
85 mm
Chain
Pitch
1.0000 in
Details
Chain Type
Mat Top Chain
Component Style
Straight Running
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items