Motion
MDCDE57-20-20-A
Shaft Collar - Series MDCDE, 2.2500 in OD, 78.2 mm OAL
Mi Item #11012814
MFR #MDCDE57-20-20-A
Price$533.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Series MDCDE, 2.2500 in OD, 78.2 mm OAL
Mi Item #11012814
MFR #MDCDE57-20-20-A

Mfr description
MDCDE57-20-20-A SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.70/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0300 in
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Length Through Bore
    1.4570 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    78.2 mm
  • Parallel Misalignment
    0.0120 in
  • Weight
    0.440 lb

Details

  • Dynamic Torque Non Reversing
    25.45 N-m
  • Dynamic Torque Reversing
    5.08 N-m
  • Material
    Aluminum
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Series
    MDCDE
  • Torque Capacity
    37.50 ft-lbs
  • UPC_NO
    63452911525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)