Motion
1090T31/35 S HB 3.000+.00

FALK
1090T31/35 S HB 3.000+.00

Grid Coupling Hub - 1090T Coupling Size Code, 3.0000 in Bore Diameter
Mi Item #11013011
MFR #1090T31/35 S HB 3.000+.00
Price$928.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 S HB 3.000+.00

Grid Coupling Hub - 1090T Coupling Size Code, 3.0000 in Bore Diameter
Mi Item #11013011
MFR #1090T31/35 S HB 3.000+.00

Mfr description
1090T31/35 S HB 3.000+.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.48/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Coupling Size
    1090T31/35
  • Coupling Size Code
    1090T
  • Outside Diameter
    5.6200 in
  • Weight
    14.45 lbs

Details

  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934021695
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)