Motion
5430
HVAC Motor - 1/3 hp / 1/6 hp, 1200 rpm, 48Y Frame, 60 Hz, 1075 rpm Base
Mi Item #11013054
MFR #5430
Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/3 hp / 1/6 hp, 1200 rpm, 48Y Frame, 60 Hz, 1075 rpm Base
Mi Item #11013054
MFR #5430

Mfr description
5430 FHP, 1/3 / 1/6 HP, 6P, 48Y 60, 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.89/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    11.17 lbs

Details

  • Base RPM
    1075 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382117023
  • Model
    K055LMJ2478012B
  • Motor Horsepower
    1/3 hp / 1/6 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382117023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)