Motion
5431
HVAC Motor - 1/4 hp / 1/8 hp, 825 rpm, 1 ph, 208 V, 48Y Frame, TEAO Enclosure, 60 Hz, 825 rpm Base
Mi Item #11013055
MFR #5431
Price$180.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/4 hp / 1/8 hp, 825 rpm, 1 ph, 208 V, 48Y Frame, TEAO Enclosure, 60 Hz, 825 rpm Base
Mi Item #11013055
MFR #5431

Mfr description
5431 FHP, 1/4 / 1/8 HP, 8P, 48Y 60, 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.22/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    13.27 lbs

Details

  • Base RPM
    825 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382131678
  • Model
    K055KPF3337012B
  • Motor Horsepower
    1/4 hp / 1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    825 rpm
  • UPC_NO
    786382131678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)