Motion
5433
HVAC Motor - 1/2 hp, 1200 rpm, 48Y Frame, 60 Hz, 1075 rpm Base
MI ITEM #11013057
MFR #5433
Price$201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/2 hp, 1200 rpm, 48Y Frame, 60 Hz, 1075 rpm Base
MI ITEM #11013057
MFR #5433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.80/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    16.56 lbs

Details

  • Base RPM
    1075 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382131692
  • Model
    K055KPR3346012B
  • Motor Horsepower
    1/2 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382131692

Overview

Mfr description
5433 FHP, 1/2 HP, 6P, 48Y 60, 208-230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought