Motion
5642
Electronically Commutated HVACR Motor - 3/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OPAO Enclosure, 50/60 Hz, 1075 rpm Base
MI ITEM #11013060
MFR #5642
Price$679.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronically Commutated HVACR Motor - 3/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OPAO Enclosure, 50/60 Hz, 1075 rpm Base
MI ITEM #11013060
MFR #5642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.47/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    12 lbs

Details

  • Base RPM
    1075 rpm
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382132422
  • Model
    M055TZF0093015B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    10
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382132422

Overview

Mfr description
5642 FHP, 3/4 HP, 10P, 48Y 60 & 50, 115/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought