Motion
5862
Electronically Commutated HVACR Motor - 1/2 hp / 1/3 hp, 1200 rpm, 48Y Frame, 50/60 Hz, 1075 rpm Base
Mi Item #11013064
MFR #5862
Price$960.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronically Commutated HVACR Motor - 1/2 hp / 1/3 hp, 1200 rpm, 48Y Frame, 50/60 Hz, 1075 rpm Base
Mi Item #11013064
MFR #5862

Mfr description
5862 FHP, 1/2 / 1/3 HP, 10P, 48Y 60 & 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.86/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    10 lbs

Details

  • Base RPM
    1075 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382132569
  • Model
    M055TZS0103015B
  • Motor Horsepower
    1/2 hp / 1/3 hp
  • Motor Poles
    10
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382132569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)