Motion
5563EOR
Electronically Commutated HVACR Motor - 1/3 hp / 1/5 hp, 1145 rpm, 1 ph, 208 V, 48Y Frame, TEAO Enclosure, 50/60 Hz, 500 rpm - 1075 rpm Base
Mi Item #11013083
MFR #5563EOR
Price$528.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronically Commutated HVACR Motor - 1/3 hp / 1/5 hp, 1145 rpm, 1 ph, 208 V, 48Y Frame, TEAO Enclosure, 50/60 Hz, 500 rpm - 1075 rpm Base
Mi Item #11013083
MFR #5563EOR

Mfr description
5563EOR FHP, 1/3 / 1/5 HP, 10P, 48Y 60&5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.78/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    11 lbs

Details

  • Base RPM
    500 rpm - 1075 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382137236
  • Maximum Speed
    1075 rpm
  • Model
    M055ESL1240012B
  • Motor Horsepower
    1/3 hp / 1/5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    10
  • Motor Supply Voltage
    208 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1145 rpm
  • UPC_NO
    786382137236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)