Motion
8D150P3CB
General Purpose 841 Plus® Motor - 150 hp, 460 V, 447T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013094
MFR #8D150P3CB
Price$32,454.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose 841 Plus® Motor - 150 hp, 460 V, 447T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013094
MFR #8D150P3CB

Mfr description
8D150P3CB CE, 150 HP, 6P, 447T 60, 460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,454.08/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1890 lbs

Details

  • Base RPM
    1190 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382134976
  • Model
    GK35
  • Motor Horsepower
    150 hp
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)