Motion
8D150P3GB
General Purpose 841 Plus® Motor - 150 hp, 575 V, 447T Frame, 60 Hz, 1190 rpm Base
MI ITEM #11013096
MFR #8D150P3GB
List Price$32,454.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose 841 Plus® Motor - 150 hp, 575 V, 447T Frame, 60 Hz, 1190 rpm Base
MI ITEM #11013096
MFR #8D150P3GB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,454.08/each for your price

Overview

Mfr description
8D150P3GB CE, 150 HP, 6P, 447T 60, 575 V

Specifications

  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1190 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    447T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 rpm
  • Motor Poles
    6
  • Shaft Diameter
    3.3750 in
  • Manufacturer Upc Number
    786382135164
  • UPC_NO
    786382135164
  • Model
    GK40
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought