Motion
8D75P2CB
General Purpose 841 Plus® Motor - 75 hp, 460 V, 365T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013103
MFR #8D75P2CB
Price$12,363.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose 841 Plus® Motor - 75 hp, 460 V, 365T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013103
MFR #8D75P2CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,363.21/each

Specifications

Dimensions

  • Frame Size
    365T
  • Shaft Diameter
    2.3750 in
  • Weight
    750 lbs

Details

  • Base RPM
    1785 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382134525
  • Model
    GD56
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1785 rpm
  • UPC_NO
    786382134525

Overview

Mfr description
8D75P2CB CE, 75 HP, 4P, 365T 60, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought