Motion
ASB505
General Purpose Motor - 3 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
Mi Item #11013144
MFR #ASB505
Price$395.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
Mi Item #11013144
MFR #ASB505

Mfr description
ASB505 FHP, 3 / 3/8 HP, 2/4P, 56Y 60, 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.21/each

Specifications

Dimensions

  • Capacitance
    50 µF
  • Frame Size
    56Y
  • Service Factor
    1.00
  • Torque
    73 ft-lbs
  • Weight
    36 lbs

Details

  • Base RPM
    1725 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.5A, 12.0 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Max Allowable Current
    3.5 A, 12 A
  • Maximum Speed
    3450 rpm
  • Model
    R063DRZ0293013J
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Thru Bolt / Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382120290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)