Motion
ASB604
Fractional Horsepower Pool and Spa Motor - 2-1/2 hp, 230 V, 56Y Frame, 60 Hz, 3450 rpm Base
MI ITEM #11013147
MFR #ASB604
Price$360.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 2-1/2 hp, 230 V, 56Y Frame, 60 Hz, 3450 rpm Base
MI ITEM #11013147
MFR #ASB604

Mfr description
ASB604 FHP, 2 1/2 HP, 2P, 56Y 60, 230 V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.77/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Weight
    30 lbs

Details

  • Base RPM
    3450 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382120191
  • Model
    K063EDJ5288013J
  • Motor Horsepower
    2-1/2 hp
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382120191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)