Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 2.60 hp, 3600 rpm, 208-230 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base
MI ITEM #11013149
MFR #ASB808

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ASB808 FHP, 2.60 HP, 2P, 56C 60, 208-230

Specifications

  • Motor Horsepower
    2.60 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Motor Poles
    2
  • Weight
    32 lbs
  • Manufacturer Upc Number
    786382112035
  • UPC_NO
    786382112035
  • Model
    K063DZJ5193023J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text