Motion
CD125P2G
Corro-Duty Motor - 125 hp, 575 V, 444T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013151
MFR #CD125P2G
List Price$20,074.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 125 hp, 575 V, 444T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013151
MFR #CD125P2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,074.13/each for your price

Overview

Mfr description
CD125P2G TCE, 125 HP, 4P, 444T 60, 575 V

Specifications

  • Motor Horsepower
    125 hp
  • Motor Supply Voltage
    575 V
  • Frame Size
    444T
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Motor Poles
    4
  • Shaft Diameter
    3.3750 in
  • Weight
    1390 lbs
  • Manufacturer Upc Number
    786382133450
  • UPC_NO
    786382133450
  • Model
    GJ67
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text