Motion
CD125P3G
Corro-Duty Motor - 125 hp, 575 V, 445T Frame, 60 Hz, 1190 rpm Base
MI ITEM #11013152
MFR #CD125P3G
Price$25,798.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 125 hp, 575 V, 445T Frame, 60 Hz, 1190 rpm Base
MI ITEM #11013152
MFR #CD125P3G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,798.81/each

Specifications

Dimensions

  • Frame Size
    445T
  • Shaft Diameter
    3.3750 in
  • Weight
    1620 lbs

Details

  • Base RPM
    1190 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133467
  • Model
    GJ68
  • Motor Horsepower
    125 hp
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382133467

Overview

Mfr description
CD125P3G TCE, 125 HP, 6P, 445T 60, 575 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought