Motion
CD150P3F
Corro-Duty Motor - 150 hp, 447T Frame, 50/60 Hz, 990 rpm Base
MI ITEM #11013153
MFR #CD150P3F
Price$29,503.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 150 hp, 447T Frame, 50/60 Hz, 990 rpm Base
MI ITEM #11013153
MFR #CD150P3F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,503.11/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1890 lbs

Details

  • Base RPM
    990 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134778
  • Maximum Speed
    1190 rpm
  • Model
    GK19
  • Motor Horsepower
    150 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134778

Overview

Mfr description
CD150P3F TCE, 150 HP, 6P, 447T 60 & 50,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought