Motion
CD200P2F
Corro-Duty Motor - 200 hp, 1790 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 50/60 Hz, 1485 rpm Base
Mi Item #11013158
MFR #CD200P2F
Price$26,091.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 200 hp, 1790 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 50/60 Hz, 1485 rpm Base
Mi Item #11013158
MFR #CD200P2F

Mfr description
CD200P2F TCE, 200 HP, 4P, 447T 60 & 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,091.77/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1860 lbs

Details

  • Base RPM
    1485 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134730
  • Maximum Speed
    1790 rpm
  • Model
    GK15
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1790 rpm
  • UPC_NO
    786382134730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)