Motion
CD200P2FS
Corro-Duty Motor - 200 hp, 447TS Frame, 50/60 Hz, 1485 rpm Base
Mi Item #11013160
MFR #CD200P2FS
Price$31,310.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 200 hp, 447TS Frame, 50/60 Hz, 1485 rpm Base
Mi Item #11013160
MFR #CD200P2FS

Mfr description
CD200P2FS TCE, 200 HP, 4P, 447TS 60 & 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,310.13/each

Specifications

Dimensions

  • Frame Size
    447TS
  • Shaft Diameter
    2.3750 in
  • Weight
    1860 lbs

Details

  • Base RPM
    1485 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134754
  • Maximum Speed
    1790 rpm
  • Model
    GK17
  • Motor Horsepower
    200 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)