Motion
CD25P3E
Corro-Duty Motor - 25 hp, 324T Frame, 50/60 Hz, 975 rpm Base
MI ITEM #11013164
MFR #CD25P3E
List Price$7,251.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 25 hp, 324T Frame, 50/60 Hz, 975 rpm Base
MI ITEM #11013164
MFR #CD25P3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,251.04/each for your price

Overview

Mfr description
CD25P3E TCE, 25 HP, 6P, 324T 60 & 50, 23

Specifications

  • Motor Horsepower
    25 hp
  • Frame Size
    324T
  • Frequency Rating
    50/60 Hz
  • Base RPM
    975 rpm
  • Motor Poles
    6
  • Shaft Diameter
    2.1250 in
  • Weight
    540 lbs
  • Manufacturer Upc Number
    786382134341
  • UPC_NO
    786382134341
  • Model
    GL85
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text