Motion
CD30P1ES
Corro-Duty Motor - 30 hp, 286TS Frame, 50/60 Hz, 2950 rpm Base
Mi Item #11013165
MFR #CD30P1ES
Price$5,005.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 30 hp, 286TS Frame, 50/60 Hz, 2950 rpm Base
Mi Item #11013165
MFR #CD30P1ES

Mfr description
CD30P1ES TCE, 30 HP, 2P, 286TS 60 & 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,005.81/each

Specifications

Dimensions

  • Frame Size
    286TS
  • Shaft Diameter
    1.6250 in
  • Weight
    325 lbs

Details

  • Base RPM
    2950 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134358
  • Maximum Speed
    3560 rpm
  • Model
    GL86
  • Motor Horsepower
    30 hp
  • Motor Poles
    2
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)