Motion
CD30P2E
Corro-Duty Motor - 30 hp, 1775 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 50/60 Hz, 1470 rpm Base
MI ITEM #11013166
MFR #CD30P2E
Price$3,328.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 30 hp, 1775 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 50/60 Hz, 1470 rpm Base
MI ITEM #11013166
MFR #CD30P2E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,328.67/each

Specifications

Dimensions

  • Frame Size
    286T
  • Shaft Diameter
    1.8750 in
  • Weight
    370 lbs

Details

  • Base RPM
    1470 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134082
  • Maximum Speed
    1775 rpm
  • Model
    GL79
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1775 rpm
  • UPC_NO
    786382134082

Overview

Mfr description
CD30P2E TCE, 30 HP, 4P, 286T 60 & 50, 23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought