Motion
CD30P3E
Corro-Duty Motor - 30 hp, 1180 to 975 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 50/60 Hz, 975 rpm Base
MI ITEM #11013167
MFR #CD30P3E
Price$6,872.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 30 hp, 1180 to 975 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 50/60 Hz, 975 rpm Base
MI ITEM #11013167
MFR #CD30P3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,872.74/each

Specifications

Dimensions

  • Frame Size
    326T
  • Shaft Diameter
    2.1250 in
  • Weight
    565 lbs

Details

  • Base RPM
    975 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134365
  • Maximum Speed
    1180 rpm
  • Model
    GL87
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1180 to 975 rpm
  • UPC_NO
    786382134365

Overview

Mfr description
CD30P3E TCE, 30 HP, 6P, 326T 60 & 50, 23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought