Motion
CD40P3E
Corro-Duty Motor - 40 hp, 364T Frame, 50/60 Hz, 985 rpm Base
Mi Item #11013170
MFR #CD40P3E
Price$9,138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 40 hp, 364T Frame, 50/60 Hz, 985 rpm Base
Mi Item #11013170
MFR #CD40P3E

Mfr description
CD40P3E TCE, 40 HP, 6P, 364T 60 & 50, 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,138.48/each

Specifications

Dimensions

  • Frame Size
    364T
  • Shaft Diameter
    2.3750 in
  • Weight
    690 lbs

Details

  • Base RPM
    985 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134389
  • Maximum Speed
    1190 rpm
  • Model
    GL89
  • Motor Horsepower
    40 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)