Motion
CD75P2E
Corro-Duty Motor - 75 hp, 365T Frame, 50/60 Hz, 1480 rpm Base
MI ITEM #11013175
MFR #CD75P2E
Price$12,132.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 75 hp, 365T Frame, 50/60 Hz, 1480 rpm Base
MI ITEM #11013175
MFR #CD75P2E

Mfr description
CD75P2E TCE, 75 HP, 4P, 365T 60 & 50, 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,132.12/each

Specifications

Dimensions

  • Frame Size
    365T
  • Shaft Diameter
    2.3750 in
  • Weight
    750 lbs

Details

  • Base RPM
    1480 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134129
  • Maximum Speed
    1785 rpm
  • Model
    GL83
  • Motor Horsepower
    75 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)