Motion
CHT10V1GLE
General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Vertical Mount, Corro Duty
Mi Item #11013177
MFR #CHT10V1GLE
Price$7,640.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Vertical Mount, Corro Duty
Mi Item #11013177
MFR #CHT10V1GLE

Mfr description
CHT10V1GLE TUCI, 10 HP, 2P, 215TP 60, 57
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,640.21/each

Specifications

Dimensions

  • Frame Size
    215TP
  • Weight
    220 lbs

Details

  • Base RPM
    3525 rpm
  • Duty Condition Type
    Corro Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382134822
  • Model
    HB79
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382134822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)