Motion
CHT10V2GLE
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013178
MFR #CHT10V2GLE
List Price$7,482.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013178
MFR #CHT10V2GLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,482.12/each for your price

Overview

Mfr description
CHT10V2GLE TUCI, 10 HP, 4P, 215TP 60, 57

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Corro Duty
  • Mounting Type
    Vertical
  • Motor Poles
    4
  • Frame Material
    Cast Iron
  • Weight
    220 lbs
  • Manufacturer Upc Number
    786382134839
  • UPC_NO
    786382134839
  • Model
    HB80
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text