Motion
CHT15V1BLE
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 254TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013181
MFR #CHT15V1BLE
Price$8,590.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 254TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013181
MFR #CHT15V1BLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,590.46/each

Specifications

Dimensions

  • Frame Size
    254TP
  • Weight
    395 lbs

Details

  • Base RPM
    3450 rpm
  • Duty Condition Type
    Corro Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133917
  • Model
    FU27
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382133917

Overview

Mfr description
CHT15V1BLE TUCI, 15 HP, 2P, 254TP 60, 23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought