Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013185
MFR #CHT20V2GLE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CHT20V2GLE TUCI, 20 HP, 4P, 256TP 60, 57

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    256TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Corro Duty
  • Mounting Type
    Vertical
  • Motor Poles
    4
  • Frame Material
    Cast Iron
  • Weight
    405 lbs
  • Manufacturer Upc Number
    786382134303
  • UPC_NO
    786382134303
  • Model
    HB64
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text