Motion
CHT50V2GLG
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Corro Duty
Mi Item #11013191
MFR #CHT50V2GLG
Price$21,183.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Corro Duty
Mi Item #11013191
MFR #CHT50V2GLG

Mfr description
CHT50V2GLG TUCI, 50 HP, 4P, 326TP 60, 57
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,183.42/each

Specifications

Dimensions

  • Frame Size
    326TP
  • Weight
    750 lbs

Details

  • Base RPM
    1780 rpm
  • Duty Condition Type
    Corro Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133948
  • Model
    HB59
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382133948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)