Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3535 rpm Base, Vertical Mount, Corro Duty
MI ITEM #11013196
MFR #CHT7V1GLE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CHT7V1GLE TUCI, 7 1/2 HP, 2P, 213TP 60,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3535 rpm
  • Duty Condition Type
    Corro Duty
  • Mounting Type
    Vertical
  • Motor Poles
    2
  • Frame Material
    Cast Iron
  • Weight
    210 lbs
  • Manufacturer Upc Number
    786382134808
  • UPC_NO
    786382134808
  • Model
    HB77
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text