Overview
Mfr description
CHT7V2GLE TUCI, 7 1/2 HP, 4P, 213TP 60,
Specifications
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size213TP
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1765 rpm
- Duty Condition TypeCorro Duty
- Mounting TypeVertical
- Motor Poles4
- Frame MaterialCast Iron
- Weight210 lbs
- Manufacturer Upc Number786382134815
- UPC_NO786382134815
- ModelHB78
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data