Motion
CVW100V2B6
Cooling Tower Motor - 100 hp, 1785 rpm, 3 ph, 460 V, 405T Frame, TEAO Enclosure, 60 Hz, 1785 rpm Base
MI ITEM #11013198
MFR #CVW100V2B6
Your Price$21,902.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 100 hp, 1785 rpm, 3 ph, 460 V, 405T Frame, TEAO Enclosure, 60 Hz, 1785 rpm Base
MI ITEM #11013198
MFR #CVW100V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,902.36/each(List $27,377.95)

Overview

Mfr description
CVW100V2B6 CTNI, 100 HP, 4P, 405T 60, 23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1785 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    405T
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Motor Poles
    4
  • Weight
    1000 lbs
  • Manufacturer Upc Number
    786382135485
  • UPC_NO
    786382135485
  • Model
    GM31
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought