Motion
CVW10V2B6
Cooling Tower Motor - 10 hp, 230/460 V, 215T Frame, 60 Hz, 1770 rpm Base
MI ITEM #11013199
MFR #CVW10V2B6
Price$2,814.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 10 hp, 230/460 V, 215T Frame, 60 Hz, 1770 rpm Base
MI ITEM #11013199
MFR #CVW10V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,814.85/each

Specifications

Dimensions

  • Frame Size
    215T
  • Shaft Diameter
    1.3750 in
  • Weight
    200 lbs

Details

  • Base RPM
    1770 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382134891
  • Model
    GM10
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1770 rpm
  • UPC_NO
    786382134891

Overview

Mfr description
CVW10V2B6 CTNI, 10 HP, 4P, 215T 60, 230/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought