Motion
CVW15V2H6
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013203
MFR #CVW15V2H6
Price$5,051.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013203
MFR #CVW15V2H6

Mfr description
CVW15V2H6 CTNI, 15 HP, 4P, 254T 60, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,051.90/each

Specifications

Dimensions

  • Frame Size
    254T
  • Service Factor
    1.15
  • Torque
    44.4 ft-lbs
  • Weight
    325 lbs

Details

  • Base RPM
    1775 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Full Load Current
    41 A
  • Full Load Efficiency
    92.4 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    41 A
  • Maximum Speed
    1775 rpm
  • Model
    GM12
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382136536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)