Motion
CVW20V2H6
Cooling Tower Motor - 20 hp, 256T Frame, 60 Hz, 1775 rpm Base
Mi Item #11013206
MFR #CVW20V2H6
Price$5,735.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 20 hp, 256T Frame, 60 Hz, 1775 rpm Base
Mi Item #11013206
MFR #CVW20V2H6

Mfr description
CVW20V2H6 CTNI, 20 HP, 4P, 256T 60, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,735.92/each

Specifications

Dimensions

  • Frame Size
    256T
  • Weight
    325 lbs

Details

  • Base RPM
    1775 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382136550
  • Model
    GM15
  • Motor Horsepower
    20 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382136550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)