Motion
CVW3V2B6
Cooling Tower Motor - 3 hp, 230/460 V, 182T Frame, 60 Hz, 1770 rpm Base
MI ITEM #11013209
MFR #CVW3V2B6
Price$2,061.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 3 hp, 230/460 V, 182T Frame, 60 Hz, 1770 rpm Base
MI ITEM #11013209
MFR #CVW3V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,061.56/each

Specifications

Dimensions

  • Frame Size
    182T
  • Shaft Diameter
    1.1250 in
  • Weight
    130 lbs

Details

  • Base RPM
    1770 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382136963
  • Model
    GM01
  • Motor Horsepower
    3 hp
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382136963

Overview

Mfr description
CVW3V2B6 CTNI, 3 HP, 4P, 182T 60, 230/46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought