Motion
CVW3V3B6
Cooling Tower Motor - 3 hp, 230/460 V, 213T Frame, 60 Hz, 1180 rpm Base
Mi Item #11013210
MFR #CVW3V3B6
Price$3,198.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 3 hp, 230/460 V, 213T Frame, 60 Hz, 1180 rpm Base
Mi Item #11013210
MFR #CVW3V3B6

Mfr description
CVW3V3B6 CTNI, 3 HP, 6P, 213T 60, 230/46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,198.59/each

Specifications

Dimensions

  • Frame Size
    213T
  • Shaft Diameter
    1.3750 in
  • Weight
    200 lbs

Details

  • Base RPM
    1180 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382137038
  • Model
    GM05
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1180 rpm
  • UPC_NO
    786382137038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)