Motion
CVW40V2B6
Cooling Tower Motor - 40 hp, 230/460 V, 324T Frame, 60 Hz, 1780 rpm Base
Mi Item #11013211
MFR #CVW40V2B6
Price$9,064.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 40 hp, 230/460 V, 324T Frame, 60 Hz, 1780 rpm Base
Mi Item #11013211
MFR #CVW40V2B6

Mfr description
CVW40V2B6 CTNI, 40 HP, 4P, 324T 60, 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,064.65/each

Specifications

Dimensions

  • Frame Size
    324T
  • Shaft Diameter
    2.1250 in
  • Weight
    605 lbs

Details

  • Base RPM
    1780 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382135409
  • Model
    GM22
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1780 rpm
  • UPC_NO
    786382135409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)