Motion
CVW50V3B6
Cooling Tower Motor - 50 hp, 230/460 V, 365T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013213
MFR #CVW50V3B6
Price$21,742.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 50 hp, 230/460 V, 365T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013213
MFR #CVW50V3B6

Mfr description
CVW50V3B6 CTNI, 50 HP, 6P, 365T 60, 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,742.57/each

Specifications

Dimensions

  • Frame Size
    365T
  • Shaft Diameter
    2.3750 in
  • Weight
    910 lbs

Details

  • Base RPM
    1190 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382135331
  • Model
    GM27
  • Motor Horsepower
    50 hp
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382135331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)