Motion
CVW5V2H6
Cooling Tower Motor - 5 hp, 184T Frame, 60 Hz, 1760 rpm Base
Mi Item #11013216
MFR #CVW5V2H6
Price$2,251.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 5 hp, 184T Frame, 60 Hz, 1760 rpm Base
Mi Item #11013216
MFR #CVW5V2H6

Mfr description
CVW5V2H6 CTNI, 5 HP, 4P, 184T 60, 200 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,251.27/each

Specifications

Dimensions

  • Frame Size
    184T
  • Shaft Diameter
    1.1250 in
  • Weight
    130 lbs

Details

  • Base RPM
    1760 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382136970
  • Model
    GM03
  • Motor Horsepower
    5 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382136970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)