Motion
CVW60V2B6
Cooling Tower Motor - 60 hp, 230/460 V, 364T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013217
MFR #CVW60V2B6
Price$12,109.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 60 hp, 230/460 V, 364T Frame, 60 Hz, 1785 rpm Base
MI ITEM #11013217
MFR #CVW60V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,109.58/each

Specifications

Dimensions

  • Frame Size
    364T
  • Shaft Diameter
    2.3750 in
  • Weight
    740 lbs

Details

  • Base RPM
    1785 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382135300
  • Model
    GM26
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382135300

Overview

Mfr description
CVW60V2B6 CTNI, 60 HP, 4P, 364T 60, 230/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought