Motion
CVW60V3B6
Cooling Tower Motor - 60 hp, 1200 rpm, 230/460 V, 404T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013218
MFR #CVW60V3B6
Price$29,135.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 60 hp, 1200 rpm, 230/460 V, 404T Frame, 60 Hz, 1190 rpm Base
Mi Item #11013218
MFR #CVW60V3B6

Mfr description
CVW60V3B6 CTNI, 60 HP, 6P, 404T 60, 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,135.52/each

Specifications

Dimensions

  • Frame Size
    404T
  • Weight
    960 lbs

Details

  • Base RPM
    1190 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382138240
  • Model
    GM29
  • Motor Horsepower
    60 hp
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382138240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)