Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 75 hp, 230/460 V, 405T Frame, 60 Hz, 1190 rpm Base
MI ITEM #11013220
MFR #CVW75V3B6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CVW75V3B6 CTNI, 75 HP, 6P, 405T 60, 230/

Specifications

  • Motor Horsepower
    75 hp
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    405T
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 rpm
  • Motor Poles
    6
  • Weight
    990 lbs
  • Manufacturer Upc Number
    786382135454
  • UPC_NO
    786382135454
  • Model
    GM30
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought