Motion
CVW7V3B6
Cooling Tower Motor - 7-1/2 hp, 254T Frame, 60 Hz, 1180 rpm Base
MI ITEM #11013222
MFR #CVW7V3B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 7-1/2 hp, 254T Frame, 60 Hz, 1180 rpm Base
MI ITEM #11013222
MFR #CVW7V3B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVW7V3B6 CTNI, 7 1/2 HP, 6P, 254T 60, 23

Specifications

  • Motor Horsepower
    7-1/2 hp
  • Frame Size
    254T
  • Frequency Rating
    60 Hz
  • Base RPM
    1180 rpm
  • Motor Poles
    6
  • Weight
    325 lbs
  • Manufacturer Upc Number
    786382136574
  • Model
    GM11
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text