Overview
Mfr description
CVWG10V2B6 CTNI, 10 HP, 4P, 215T 60, 230
Specifications
- Motor Horsepower10 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230/460 V
- Frame Size215T
- Frequency Rating60 Hz
- Base RPM1770 rpm
- Motor Poles4
- Shaft Diameter1.3750 in
- Weight180 lbs
- Manufacturer Upc Number786382138486
- UPC_NO786382138486
- ModelHJ95
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data