Motion
CVWG40V2B6
Cooling Tower Motor - 40 hp, 1800 rpm, 230/460 V, 324T Frame, 60 Hz, 1780 rpm Base
MI ITEM #11013228
MFR #CVWG40V2B6
List Price$10,470.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 40 hp, 1800 rpm, 230/460 V, 324T Frame, 60 Hz, 1780 rpm Base
MI ITEM #11013228
MFR #CVWG40V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,470.24/each for your price

Overview

Mfr description
CVWG40V2B6 CTNI, 40 HP, 4P, 324T 60, 230

Specifications

  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324T
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Motor Poles
    4
  • Shaft Diameter
    2.1250 in
  • Weight
    505 lbs
  • Manufacturer Upc Number
    786382138530
  • UPC_NO
    786382138530
  • Model
    HK01
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text